Height Guard Clearance Bar, 7"D x 120"L, Yellow W/No Tape, No Graphics, HTGRD7120YNTNG
|
Questions & Answers (0)
Product Description
Height Guard Clearance Bars are designed with smooth sides so important messages like height measurements are easily added for extra safety. The High Density Polyethylene sleeve has a 6 year Anti-Fade Warranty. Facility managers know Height Guard Clearance bars reduce expensive property damage by alerting drivers to low hanging structures.
PRICE
$285.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Weight | 18 lbs |
| Diameter | 7-5/16 in |
Product Details
| Assembly Required | Yes |
| Type | Clearance Bar No Tape |
| Tape Color Family | No Tape |
| Color | Yellow |
| Material | HDPE Plastic |
| Package Quantity | 1 |
| Description | Height Guard Clearance Bar |
| Manufacturers Part Number | HTGRD7120YNTNG |
| Brand | Encore Commercial Products |
Warranty
| Warranty | 6 Years Anti-Fade |