Dart® ClearPac Container, 12 oz. Cap., 5-7/8"L x 4-7/8"W x 2"H, Clear, 63/Pack, 16 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
These containers not only look great, they make serving food easy! Clear containers allows what's inside to be the star of the show. Pair with a compatible lid (sold separately) for a leak-resistant and stackable combo when transporting or displaying salads, cut fruit, baked goods and more! These containers are perfect for food delivery, takeout, grocery stores and delis. No matter what's inside, Our containers keep food fresh, secure and looking good!
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Width | 4-7/8 in |
| Height | 2 in |
| Size | 12 oz. |
| Dimensions | 5-7/8"L x 4-7/8"W x 2"H in |
Product Details
| Type | Food Container |
| Color | Clear |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Material | OPS |
| Number of Compartments | 1 |
| Package Quantity | 1008 |
| Manufacturers Part Number | C12DER |
| Microwavable | No |
| Shape | Rectangle |
| Brand | Dart |