Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3180892

MPN #: PET57PST1

Dart® ClearSeal Hinged Lid Container, 5-15/16"L x 5-7/8"W x 3-1/8"H, Clear, 500/Carton

Product Description
No matter what's inside, these bowls keep your food safe, secure and looking good! Designed to prevent tampering without shrink bands or extra wrapping, SafeSeal bowls make sharing food easy. The complete perimeter seal preserves freshness and prevents leaks and spills. The tamper alert hinge has a visible seal that, if broken, makes it obvious the container has been opened. The specialty lid inhibits the ability to lift it from the base without tearing the hinge. Once the seal is broken, the now two-piece container is easy to re-close and continues to be leak-resistant. Make sure your food is the star of the show with this crystal-clear material. Merchandise and transport with confidence thanks to the stable stacking design.

Features:
  • Lock in freshness with ClearSeal
  • Specially designed perimeter seal
  • Snap-tight, secure closure bar-locks
  • Easy-open gripper tabs
  • Crystal clear PET for maximum product visibility


PRICE
$155.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-15/16 in
Width5-7/8 in
Height3-1/8 in
Dimensions5-15/16"L x 5-7/8"W x 3-1/8"H in

Product Details

TypeHinged Lid Container
ColorClear
Made in the USAYes
MaterialPET
Number of Compartments1
Package Quantity500
Manufacturers Part NumberPET57PST1
MicrowavableNo
ShapeSquare
BrandDart