- Contemporary design
- See-through lid & base for easy identification of contents
- Indexed lid allows multiple units to be stacked
Sterilite Plastic Storage Box with Latched Lid, 15 Qt. Capacity, 17"L x 11-1/8"W x 6-1/2"H, Clear - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Clearview Latch Boxes feature ergonomic latches that attach the lid securely to the base, yet are still easy to unlatch. The see-through base and lid allow contents to be easily identified from any angle, and multiple bases are able to stack on top of each other. This latch storage box is ideal for storing shoes and other small items around the home and fits conveniently on 16" wire closet shelving.
PRICE
$110.40 Sold in packages of 12 / $9.20 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 11-1/8 in |
| Height | 6-1/2 in |
| Size (L x W x H) | 17 x 11-1/8 x 6-1/2 in |
| Inside Length | 14 in |
| Inside Width | 9-1/8 in |
| Inside Height | 6-1/8 in |
| Inside Bottom Length | 14 in |
| Inside Bottom Width | 9-1/8 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Latching Lid Storage Container |
| Color | Clear |
| Style | Latching Recessed Lid |
| Lid | Yes |
| Capacity | 0.5 ft³ |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | 17531712 |
| Stack and/or Nest | Stack |
| Brand | Sterilite |