Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sterilite

Model # :WBB2142300

MPN #: 17571706

Sterilite Plastic Storage Box with Latched Lid, 66 Qt. Cap., 23-5/8"L x 16-3/8"W x 13-1/4"H, Clear - Pkg Qty 6

Product Description
Clearview Latch Boxes feature ergonomic latches that attach the lid securely to the base, yet are still easy to unlatch. The see-through base and lid allow contents to be easily identified from any angle, and multiple bases are able to stack on top of each other. This latch storage box is ideal for storing shoes and other small items around the home and fits conveniently on 16" wire closet shelving.

  • Contemporary design
  • See-through lid & base for easy identification of contents
  • Indexed lid allows multiple units to be stacked


PRICE
$112.50  Sold in packages of 6 / $18.75 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 in
Width16-3/8 in
Height13-1/4 in
Size (L x W x H)23-5/8 x 16-3/8 x 13-1/4 in
Inside Length19-7/8 in
Inside Width13-3/8 in
Inside Height12-7/8 in
Inside Bottom Length19-7/8 in
Inside Bottom Width13-3/8 in
Weight5 lbs

Product Details

Assembly RequiredNo
TypeLatching Lid Storage Container
ColorClear
StyleLatching Recessed Lid
LidYes
Capacity2.21 ft³
MaterialPlastic
Package Quantity6
Manufacturers Part Number17571706
Stack and/or NestStack
BrandSterilite