x

Take 15% off your entire order!

Offer applied at checkout

Clevis Copper Gard 1-1/2"

Clevis Copper Gard 1-1/2"

Item #: WBB359722

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 77

Price: $1.55

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CLEVIS COPPER GARD 1-1/2"

EPOXY COATED (COPPER-GARD) CLEVIS HANGER - Copper plated (110CT) or Copper epoxy coated (COPPER-GARD). COPPER-GARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized steel. Designed for the suspension of stationary copper tubing.

  • PIPE OD 1.625
  • DIMENSION C 3-1/4
  • MAX REC LOAD LBS. 250
  • DIMENSION F 15/16
  • DIMENSION A 3/8
  • WEIGHT LBS 0.18
  • PIPE SIZE INCHES 1-1/2
  • CONSTRUCTION Carbon Steel - Copper Epoxy Coated
  • DIMENSION E 1-3/4
  • DIMENSION B 2-1/2
  • BOLT 1/4
  • MATERIAL SIZE BOTTOM 18ga x 7/8
  • MATERIAL SIZE TOP 18ga x 7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

77 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clevis Copper Gard 1-1/2"

Clevis Copper Gard 1-1/2"

Item #: WBB359722

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant