x

Take 15% off your entire order!

Offer applied at checkout

Clevis Standard 12"

Clevis Standard 12"

Item #: WBB359528

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CLEVIS STD 12"

STANDARD CLEVIS HANGER, Designed for the suspension of non-insulated, stationary pipe lines. Upper locknut must be tightened securely to assure proper hanger performance.

  • PIPE OD 12.75
  • DIMENSION C 18
  • MAX REC LOAD LBS. 3800
  • DIMENSION F 2-13/16
  • DIMENSION A 7/8
  • WEIGHT LBS 10.34
  • PIPE SIZE INCHES 12
  • CONSTRUCTION Carbon Steel
  • DIMENSION E 9-9/16
  • DIMENSION B 11-9/16
  • BOLT 3/4
  • MATERIAL SIZE BOTTOM 3ga x 2
  • MATERIAL SIZE TOP 3/8 x 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clevis Standard 12"

Clevis Standard 12"

Item #: WBB359528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant