Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SwiftWall

Model # :WBB3778103

MPN #: C-C-10-W

SwiftWall® Click Temporary Wall 90-degree Corner 10'L, White

Product Description
SwiftWall® Click 119-1/2"H Corner is made of powder coated aluminum. Accessories quickly hook to panels to divide spaces such as offices, manufacturing plants, construction sites and event spaces. Easy to clean, reconfigure and use over and over again. Simply put the panel in place and click together other accessories such as corners, T's, X's, and End Caps to create any configurations needed. What spaces do you need to create? Check out SwiftWall® Click on YouTube! For use with SwiftWall® Click 10' Series

Purchase with:
  • A-C-MP-L
  • C-X-10-W
  • C-EC-10-KIT-W
  • C-CA-10-W
  • C-C-10-W
  • P-SS-W
SwiftWall® Click is a game-changer in modular wall systems, offering a fast, reusable, and effortless solution for temporary walls and rooms. Developed using our proprietary, patented technology, it requires no tools or special skills. Simply click the lightweight components together to easily install, reconfigure, remove, and relocate walls as needed. Reimagine the way you create, divide, and transform space.

PRICE
$295.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/8 in
Height119-1/2 in
Weight16 lbs
Thickness1 in

Product Details

TypeCorner
MaterialAluminum
Package Quantity1
ColorWhite
Manufacturers Part NumberC-C-10-W
BrandSwiftWall