SwiftWall® Powder Coated Metal Stud, White
Write a Review
|
Questions & Answers (0)
Product Description
White powder coated metal stud used to brace SwiftWall® Temporary Wall Systems. For use with SwiftWall® Click, Pro, Max, & Flex Series Typical bracing every 4-8' to floors, walls, ceiling, or other temporary wall structures using self drilling screws (A-SDS-12-7/8-W)
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 7 lbs |
| Thickness | 1/16 in |
Product Details
| Type | Stud |
| Material | Steel |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | A-MS-2X4-10-20G-W |
| Brand | SwiftWall |