Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB824703

Global Industrial™ 96" Climate Control Air Curtain, 480V, Electric Heat, 3PH, Stainless Steel

Product Description


Global Industrial Climate Control Air Curtain, 96W Door, 480V, Electric, 3 PH, Stainless Steel

Features
  • Reduces infiltration of cold or warm air into climate controlled environment
  • Reduces heating & cooling costs
  • Stainless steel construction
  • High efficiency plenum
  • Dual speed motors
  • Includes high/off/low switch
  • Includes roller/plunger door switch
  • Includes thermostat
  • Easy installation
  • Ideal for dock doors, ground level doors, coolers, food processing and clean rooms
PRICE
$4,049.00

1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width97 in
Weight210 lbs
Door Width96 in
Nozzle Width96 in
Door Height10 ft
Max Door Height10 ft

Product Details

For Use WithDock Doors, Ground Level Doors, Coolers, Food Processing, Clean Rooms
Heating OptionElectric Heated
Number of Motors2
CFM at Nozzle5081 / 3417 CFM
Outlet Velocity Uniformity0.92
Kilowatts20 kW
MaterialStainless Steel
Phase3
Manufacturers Part NumberB824703
Average Air Velocity at Nozzle2773 / 1866 ft/min
Max CFM at Nozzle7732 / 5201 CFM
BrandGlobal Industrial
TypeStandard
Horsepower3/4 HP
ColorStainless Steel
Temperature Rise13 High / 19 Low °F
Max FPM at Nozzle4218 / 2837 ft/min
SeriesRCC
Hertz60 Hz
Voltage480 V
DescriptionElectrically Heated Climate Control Air Curtain
FeaturesMade in the USA
Decibels66

Warranty

Warranty1.5 yr

Compliance & Certifications

CertificationsEtl, cETL Listed