Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux Tools

Model # :WBB3145455

MPN #: SCN7R

Sioux® Clinch Nut Power Unit, 700 RPM, 220 Max Torque

Product Description
Clinch Nut Power Unit 700 RPM.

Features:
  • Reversible
  • Pistol Grip
  • Exhaust : Bottom Handle
  • "A" Dimension : 11"
  • "Side To Center : 7/8"


PRICE
$1,055.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Weight3 lbs
Max Torque220 lb-in
Hose Size Inside Diameter3/8
Working Torque60 - 220

Product Details

RPM700 rpm
Horsepower1 HP
Air Inlet Thread Size (NPT)1/4 in
Tool TypeClinch Nut
Pressure90 psi
CFM High30 CFM
DescriptionClinch Nut Power Unit
Manufacturers Part NumberSCN7R
Average CFM30
Free Speed700 rpm
ExhaustHandle
BrandSioux Tools

Warranty

Warranty1 yr