Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux

Model # :WBB3792852

MPN #: SCN12RM610

Sioux® Clinch Tool, M6 X 1.0 Male Thread, 1200 RPM

Product Description
Features:
  • 1200 rpm Clinch Nut Power Unit
  • Pistol Grip
  • Rapid Reverse
  • M6 X 1.0 Male Thread with Serrated Nose
  • Comfort Grip
  • CE Compliant
  • 1/4" NPT Air Inlet Size
  • 3/8" (10 mm) Recommended Hose Size
  • Performance rated @ 90 psig (6.2 bar) air pressure


PRICE
$839.00

1
1
Ships in 37 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Weight3 lbs
Max Torque145 lb-in
Working Torque145

Product Details

RPM1200 rpm
CFM30 CFM
Horsepower1 HP
Air Inlet Thread Size (NPT)1/4 in
Tool TypeClinch Nut
Pressure90 psi
Made in the USAYes
Manufacturers Part NumberSCN12RM610
Average CFM30
Free Speed1200 rpm
ExhaustHandle
BrandSioux

Warranty

Warranty1 yr