- Steel angle head
- Aluminum housing
- Ergonomic Composite Grip
- Grade 5 bolt capacity: 7/16" (11 mm)
- Drive size: 3/8" (10 mm)
- Maximum torque: 50 ft lb (68 Nm)
- Free speed: 185 rpm
- Weight: 2.6 lb (1.2 kg)
- Length: 10.8" (274 mm)
- Air inlet size: 1/4" NPT
- Recommended hose size: 3/8" (10 mm)
- Air Consumption: 3 cfm (85 l/s) avg. – 12 cfm (340 l/s) max.
Sioux Tools 3/8" Ratchet Wrench Maximun Torque 50 Ft-lbs w/185 RPM Free Speed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Height | 2.5 in |
| Weight | 3 lbs |
| Max Torque | 50 lb-in |
| Hose Inside Diameter | 0.375 in |
Product Details
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | Yes |
| Made in the USA | No |
| Manufacturers Part Number | 5011 |
| CFM @ 90 PSI | 30 CFM |
| Free Speed | 185 rpm |
| Exhaust | Handle |
| Brand | Sioux Tools |
| RPM | 185 rpm |
| CFM | 3 CFM |
| Color | Silver |
| Tool Type | Ratchet Wrench |
| Reserve Capacity | Yes |
| Description | Air Ratchet |
| Housing Material | Aluminum |
| Average CFM | 3 CFM |
Warranty
| Warranty | 1 yr |