Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C-Line Products

Model # :WBB3224398

MPN #: 99326-DS

C-Line Products® Clip 'N Go Report Cover, Assorted Colors, Pack of 24

Product Description
Report cover features swing clip design to hold papers firmly in place

Features:
  • Simply swing open clip, insert pages, and close clip to secure contents
  • Translucent two-tone polypropylene provides visibility while it protects
  • Swing clip allows for easy addition/removal of pages
  • Heavy duty polypropylene
  • Frosted clear cover with colorful back
  • Holds up to 30, 8-1/2 x 11 unpunched sheets
  • Assorted Tropic Tones colors include Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, and Sandy Gray
  • Prepacked Shipper Display


PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-3/4 in
Height5-3/8 in
Sheet Size8-1/2 x 11

Product Details

TypeReport Cover
Front Color FamilyAssorted
ColorAssorted
Fastener StyleClip Fastener
Sheet TypeUnpunched
Package Quantity24
Manufacturers Part Number99326-DS
Cover MaterialPolypropylene
Back Cover Color FamilyAssorted
BrandC-Line Products