Features:
- Comes complete with Laser/Ink Jet inserts
- Made from PVC-free material
- Top loading clip style design
- Built-in templates in Microsoft Word and Corel WordPerfect
- 4 x 3
- 96/BX
Weights & Dimensions
| Width | 4 in |
| Height | 3 in |
Product Details
| Type | Badge Holders |
| Package Quantity | 96 |
| Color | Clear |
| Manufacturers Part Number | 95596 |
| Brand | C-Line Products |