Avery® Secure Top Heavy-Duty Badge Holders, Horizontal, 4" x 3", Clear, 25/Pack
|
Questions & Answers (0)
Product Description
Secure design keeps badges from falling out. Flexible badge holders are made from heavyweight plastic. Ideal for everyday use as permanent or temporary identification. Improved durability and clarity. Holders are pre-punched to accommodate lanyards and reel clips. Clip styles include patented Avery® Garment FriendlyTM clip. Hanging style includes 36" non-elastic neck cord. Secure TopTM. Insert Width: 4"; Insert Height: 3"; Orientation: Horizontal; Color(s): Clear.
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 3 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 25/Pack |
| Description | Secure Top Heavy-Duty Badge Holders |
| Color | Clear |
| Manufacturers Part Number | 74471 |
| Brand | Avery |