Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Penco

Model # :WBB804217

MPN #: 14330C-028

Clipper ® Bin Front, 42"W X 3"H, Gray

Product Description
A formed steel panel partially enclosing the front opening of a shelf to keep bulk items within a bin. 1" & 2" Bin Fronts attach to the front of the shelf with nuts & bolts. 3" high Bin Fronts attaches to posts with metal clips. All hardware included.

PRICE
$26.95

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Height3 in

Product Details

TypeBin Front
Country of OriginUSA
MaterialSteel
ColorGray
Manufacturers Part Number14330C-028
Accessory TypeBin Front
BrandPenco