Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clore Automotive

Model # :WBB3214904

MPN #: JNC325

Clore Automotive Jump-N-Carry® 12V Lithium Jump Starter, 450 Start Assist Amps

Product Description
The JNC325 is an ideal shop tool, combining robust jump starting power with numerous features that deliver utility and convenience. The JNC325 can tackle a wide variety of starting tasks in numerous application environments, including automotive, marine, light truck, agricultural and fleet starting. It can start up to 8L gasoline engines and up to 6L diesel engines. Plus, it features the ability to jump start totally dead (0.0V) batteries - simply confirm that you have made a proper connection and press and hold the override button to force the unit on. It's that easy. It also incorporates numerous features to make jump starting safer for the operator and vehicle being serviced, including reverse polarity protection, backfeed protection, over-voltage protection, short circuit protection and overheat protection. The unit comes packaged in a convenient storage case for easy transport and storage.

Features:
  • Full Size Clamps
  • LED State of Charge Display
  • Dual USB Outlets to power electronics
  • 10A DC Pinjack Outlet to power accessories
  • USB - C charging port
  • Includes wall charger (QC3.0)
  • Built-in LED Flashlight
  • Repair Service Coupon
  • Pouch for secure storage
  • 1 Year Limited Warranty
  • 12 Volt Start Assist Amps : 450
  • Cable Length : 24"
  • Cable Gauge : #6 AWG
  • Charge Type : Automatic (QC3.0)
  • Override Feature : Yes
  • Reverse Polarity Protection : Yes
  • Backfeed Protection : Yes
  • Over-Voltage Protection : Yes
  • Overheat Protection : Yes
  • Indicator Display : LED SoC Display
  • USB Outlet : 2 (1 – 2.4A; 1 – 1.0A)
  • DC Outlet : Yes (10A)
  • Certifications: Conforms to UL2743
  • Weight : 4.4 lbs.


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length2

Product Details

TypeJump Starter
Voltage12 V
MaterialPlastic
Package Quantity1
DescriptionJump Starter
ColorBlack
Manufacturers Part NumberJNC325
BrandClore Automotive