Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clore Automotive

Model # :WBB3214886

MPN #: PL2410

Clore Automotive SOLAR® 10A 12/24V SOLAR PRO-LOGIX Battery Charger

Product Description
The power and precision of PRO-LOGIX in a 24 Volt portable unit. Plus, the PL2410 features 12 Volt operation to add versatility. It delivers fully automatic operation, it is very easy to use and delivers a proper, customized charge to every battery it services. Intelligent, beneficial, safe and versatile - it is an ideal universal battery service tool. Plus, with the ability to properly charge virtually any lead acid battery type, it is the only charger you will need. Flooded, AGM, Gel Cell, Spiral Wound, Marine and Deep Cycle batteries all can be charged right with the PL2410.

Features:
  • 10/6/2A charge rates
  • Advanced multi phase charging process
  • Properly charges all battery types
  • Soft Start Mode for severely depleted batteries
  • Recondition Mode rejuvenates distressed batteries
  • Enhanced maintenance mode
  • Temperature compensation for effective charging
  • Reverse Polarity Protection
  • Battery Fault Detection
  • Data rich display
  • Operating Voltage : 12/24V
  • Charging Phases : 7
  • Output Cable Length : 72"
  • Output Cable Gauge : 12 AWG
  • Weight : 4.7 lbs.
  • Warranty : 1 Year Limited


PRICE
$175.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length6

Product Details

TypeBattery Charger
Voltage12/24 V
MaterialPlastic
Package Quantity1
DescriptionBattery Charger
ColorGray
Manufacturers Part NumberPL2410
BrandClore Automotive