Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB3197580

MPN #: OCCP10-36-213JM

Worldwide Electric Close Coupled Motor, ODP, 10 HP, 3600 RPM, 230/460V, 213JM Frame, C-Face w/ Feet

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Designed to meet the demands of pumping applications. Worldwide Electric is a leading manufacturer of Pump Motors, supplying efficient, high-performance solutions for commercial, industrial, and municipal water systems.

Close-coupled – Open Drip Proof (ODP) motors. Designed to meet the demands of industrial and commercial pumping applications requiring a three-phase, lightweight, compact motor with JM or JP shafts compatibility.

  • 230/460 Volt
  • Open Drip Proof (ODP) Enclosure
  • Rolled Steel Frame
  • IP23 Protection
  • 1.15 SF
  • Class F Insulation
  • C-Face with Feet
  • Premium Efficiency
  • Inverter Duty, 10:1 VT
  • Spike Resistant Wire, per NEMA MG-1, Part 31
  • Suitable for 50 Hz Operation with 1.0 SF


  • PRICE
    $1,539.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight143 lbs
    Frame Size213JM

    Product Details

    RPM3,600 rpm
    Insulation ClassF
    Horsepower10 HP
    Frame213JM
    Hertz60 Hz
    Motor RPM 60 Hertz3,600 rpm
    Enclosure Type(ODP) Open/Drip Proof
    Mounting LocationC-Face with Feet
    Voltage230/460 V
    Full Load Efficiency89.5
    Phase3
    Full Load Amps11.8 A
    Manufacturers Part NumberOCCP10-36-213JM
    Service Factor1.15
    BrandWorldwide Electric Corporation