Global Industrial
Model # :WB254236
Global Industrial 5 Shelf, Closed Steel Shelving, 36"W x 24"D x 85"H, Starter, 18 GA, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial™ 5-Shelf Closed Steel Shelving starter unit comes with roll-formed, ribbed steel shelves that have box beam reinforced edges to provide increased load capacities. Closed side and back panels retain loads. Heavy duty 14 gauge steel uprights support shelves. Quad clip safely secures shelves to uprights while allowing easy adjustment on 1" centers. Gray baked enamel with anticorrosion undercoat last for years. Starter Unit includes 5 shelves, 4 uprights, 4 quad clips per shelf, 1 back and 2 side panels plus all required bolts and nuts.
All panels shipped in (2) or (3) pieces to save on shipping costs.
All panels shipped in (2) or (3) pieces to save on shipping costs.
PRICE
$385.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 85 in |
| Weight Capacity | 3000 lbs |
| Gauge | 18 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Capacity | 1000 lbs |
| Color | Gray |
| Style | Closed Shelving |
| Number of Shelves | 5 |
| Material | Steel |
| Unit Type | Steel Shelving |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited yr |