Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Boro

Model # :WBB849246

MPN #: CAB73-1536-5-Dark Gray

Tri-Boro Boxer 5 Shelf, 20 Ga Closed Perforated Steel Shelving, Add On, 36"Wx15"Dx73"H, Dark Gray

Product Description
Maximize the storage on your Tri-Boro Boxer Starter Unit by joining with a Tri-Boro Boxer Add On Unit.

Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. BOXER™ shelves are compatible with all existing Tri-Boro shelving components.

Note: This Add On unit cannot be used as a standalone shelving unit.

PRICE
$265.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
265.95
Buy 4+ units
249.95Save $16.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth15 in
Height73 in
Weight89.4 lbs
Gauge20 ga

Product Details

Assembly RequiredYes
TypeAdd On Unit
Shelf TypeBoxer Shelf
Shelf Capacity825 lbs
ColorDark Gray
SeriesBoxer
StyleClosed Shelving
Country of OriginUSA
Number of Shelves5
MaterialSteel/Powder Coated
Manufacturers Part NumberCAB73-1536-5-Dark Gray
Unit TypeSteel Shelving
Shelf StylePerforated Shelf
BrandTri-Boro

Warranty

Warranty1 Year Limited yr