Safco® Closed Flat File Cabinet Base For 4998, 53-1/2"W, White
Write a Review
|
Questions & Answers (0)
Product Description
Organizing is basic with the Flat File Closed Base. Create a flat file detail in your office and retrieve your files with greater ease. The Closed Base raises files 6 off the floor. Sturdy all-steel construction allows the base to support 5-drawers stacke
Made in the USA.
Made in the USA.
PRICE
$559.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 53-1/2 in |
| Depth | 38-3/4 in |
| Height | 6 in |
| Min Width | 53-1/2 in |
| Max Depth | 38-3/4 in |
| Max Height | 6 in |
| Min Depth | 38-3/4 in |
| Min Height | 6 in |
| Max Width | 53-1/2 in |
Product Details
| Assembly Required | No |
| Type | Flat File Cabinet Base |
| Color | White |
| Country of Origin | Made in USA |
| Material | Steel |
| Description | Closed Base |
| Manufacturers Part Number | 4999WHR |
| Base Type | Frame |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |