Tennsco Closed Locker Base CLB-3615-SND - For 12"W X 15"D Locker No Legs 3 Wide, Sand
Write a Review
|
Questions & Answers (0)
Product Description
Closed Locker Base, Fits A No Leg, 3 Wide 12"W X 15"D Locker, Sand
Made of steel for long lasting durability. Closed Base on four sides for lockers with no legs and prevents debris under lockers. Color is Sand. 1 Year Limited Warranty.
All Tennsco products are Proudly Made in the USA.
Made of steel for long lasting durability. Closed Base on four sides for lockers with no legs and prevents debris under lockers. Color is Sand. 1 Year Limited Warranty.
All Tennsco products are Proudly Made in the USA.
PRICE
$73.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 6 in |
| Weight | 16.3 lbs |
Product Details
| Type | Locker Base |
| Color | Tan |
| Accessory Type | Locker Base |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Closed Base |
| Manufacturers Part Number | CLB-3615-SND |
| Brand | Tennsco |
Warranty
| Warranty | 1 yr |