- Locker rooms take on a neater appearance and become easier to keep clean with Lyon Closed bases
- Quickly attach without tools
Made In USA
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 6 in |
Product Details
| Type | End Base |
| Material | Steel |
| Construction Type | Unassembled |
| Color | Tan |
| Manufacturers Part Number | PP5803 |
| Accessory Type | End Base |
| Brand | Lyon |