Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3143213

MPN #: AHDB50-72PB

Hallowell Closed Style Deep Bin Shelving, 11 Shelves, Add-On Unit, 36"W x 72"D x 87"H, Blue/Gray

Product Description
With four configurations and three depths to accommodate a wide variety of items, the organized storage of long products just got easier. Hallowell Deep Bin Shelving utilizes high capacity H-Post shelving and shelf dividers to provide organized, extra deep bin storage that is ideal for storing long items such as tubing, rebar, florescent lights and hinges to name but a few.

Features:
  • H-Post
  • Heavy-Duty Hi-Tech Box Formed Shelves
  • Vertical dividers bolt in for added strength and durability
  • 3/4" Plywood back painted Marine Blue [MB] to absorb contact
  • Horizontal stabilation beams eliminate sway
  • 18 gauge side panels
  • All Units 36" wide by 87" high
  • Cold Rolled Sheet Steel
  • Total Number of Bin Shelving: 50
  • Number of Bin Shelving in a Row: 5
  • Total Number of Bin Shelving in a Column: 10
  • Bin Shelving Dimensions: 6"W x 72"D x 6"H


PRICE
$3,489.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth72 in
Height87 in
Weight840 lbs
Gauge14

Product Details

Assembly RequiredYes
Shelf Capacity800 lbs
Number of Shelves11
Unit TypeClosed
BrandHallowell