Dynabrade® Cloth Belt 79199 3-1/2" 15-1/2" 120 Grit Ceramic - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Our premium ceramic belt is the best choice for mild and carbon steel, stainless steel, cobalt, chrome, Inconel, and titanium. Has improved self-sharpening characteristics, providing high stock removal and longer life. Offers reliable performance with advanced cutting resin technology, which reduces heat. Suitable for high pressure grinding applications.
PRICE
$197.50 Sold in packages of 10 / $19.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 3-1/2 in |
Product Details
| Manufacturers Part Number | 79199 |
| Grit | 120 |
| Grade | Fine |
| Backing Material | Cloth |
| Tool Compatibility | Finishing Tools |
| Abrasive Material | Ceramic |
| Brand | Dynabrade |