Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dynabrade

Model # :WBB2266239

MPN #: 82577

Dynabrade® Cloth Belt 82577 1/2" 24" 80 Grit Ceramic - Pkg Qty 50

Product Description
Our ceramic belt is the best choice for mild and carbon steel, stainless steel, cobalt, chrome, Inconel, and titanium. Has improved self-sharpening characteristics, providing high stock removal and longer life. Offers reliable performance with advanced cutting resin technology, which reduces heat. Suitable for high pressure grinding applications.

PRICE
$172.50  Sold in packages of 50 / $3.45 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width1/2 in

Product Details

Manufacturers Part Number82577
Grit80
GradeMedium
Backing MaterialCloth
Tool CompatibilityAbrasive Belt Tools
Abrasive MaterialCeramic
BrandDynabrade