Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3138909

MPN #: 7010309166

3M™ Cloth Belt, Film Lok, Single Flex, 464W, 600 Grit, 120"L x 9"W, 10 Pack - Pkg Qty 20

Product Description
3M™ Cloth Belt 464W is an abrasive sanding belt constructed on a heavy, YF-weight backing that features closed coat construction for aggressive sanding action. The silicon carbide abrasive, Cork Particles and flexible backing make this cloth an ideal product for metal surface sanding and final cosmetic polish, including the required "blue" finish on stainless steel.

Tough Sanding and Finishing Belt-3M™ Cloth Belt 464W is best suited for metal sanding and finishing thanks to its durability and fast cutting abrasive material. Its heavy, polyester cloth backing provides smooth operation and durability and can conform to the shape of contoured parts for consistent finishing. The abrasive side features closed coat construction for aggressive sanding and a distinct blue-black color helps to easily differentiate it from other grits and grains.

Silicon Carbide Abrasive-This paper primarily uses silicon carbide, which is a popular choice among industrial professionals because of its fast cut-rate and smooth finish. This synthetic mineral is very hard and fractures easily, resulting in freshly exposed sharp edges that cut extra fast and produce a smooth, professional-looking finish. Silicon carbide products are commonly used for low-pressure applications such as cleaning and finishing on wood and metal. While it wears faster than aluminum oxide, it produces a finer finish.

Waterproof and Heat Resistant-This sheet also uses a resin bonding which is specially designed to resist thermal and chemical deterioration, which can occur during sanding. This bond is very tough and excellent for precision work on hard and soft surfaces. This also allows for faster sanding and a higher cut rate. The waterproof polyester backing material enables the user to rinse areas of the workpiece and the cloth during use to prevent dust and debris from clogging the points of the abrasive, while producing a faster cut at the same time.

Features:
  • Tough, YF-weight cloth backing offers excellent durability in sanding applications
  • Silicon carbide mineral and cork particles provide an aggressive cut and a fine finish
  • Resin bonding resists deterioration from heat, extending the life of the abrasive belt
  • Flexible cloth material conforms to contoured parts for consistent finishing
  • Closed coat provides greater grain density and finer finish on hard surfaces
  • Waterproof polyester material allows for easy debris removal


PRICE
$2,919.00  Sold in packages of 20 / $145.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width9 in
Size120"L x 9"W

Product Details

Package Quantity20
ColorBlack
Manufacturers Part Number7010309166
Grit600
GradeFine
Abrasive MaterialSilicon Carbide
Brand3M