Estwing® Club Hammer, 4 lb. Head, 12"L Indestructible Steel/Rubber Handle
Write a Review
|
Questions & Answers (0)
Product Description
A member of the Indestructible Handle series, the Estwing® 4 lb. Head, 12" Length Indestructible Handle Club Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 4 steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface. This club hammer has a forged hammer head hardened between 50-55 HRC, enabling usage in areas including demolition, driving in stakes, metal forming, and setting bolts.
Durability: Built, tested, and approved to Estwing® superior quality and specification.
Durability: Built, tested, and approved to Estwing® superior quality and specification.
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Head Weight | 4 lbs |
| Handle Length | 12 |
Product Details
| Type | Club Hammer |
| Handle Material | Steel/Vulcanized Rubber |
| Head Material | Steel |
| Description | Indestructible Club Hammer |
| Manufacturers Part Number | ECH-412X |
| Brand | Estwing |