Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Estwing

Model # :WBB3181307

MPN #: ESH-416W

Estwing® Sledge Hammer, 4 lb. Head, 16"L Hickory Handle

Product Description
Engineered for durability and power, the Estwing® 4 lb. Head, 16" Hickory Handle Sledge Hammer is crafted with the strongest, high density hickory wood. This reduces user fatigue and lowers vibration while maintaining a comfortable grip. The forged head is hardened up to 50-55 HRC.

Perfect for uses such as:
  • Heavy demolition work
  • Fracturing stone and concrete
  • Driving in fence posts, rebar, and railroads
  • Bending and shaping metals
Features:
  • Durability: Built, tested, and approved to Estwing® superior quality and specification
  • Hickory Wood made in the USA
  • ANSI and BS 876 Compliant


PRICE
$27.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Head Weight4 lbs
Handle Length16

Product Details

TypeSledge Hammer
Handle MaterialHickory
Head MaterialSteel
DescriptionSledge Hammer
Manufacturers Part NumberESH-416W
BrandEstwing

Compliance & Certifications

CertificationsANSI, BS 876