Valiant Outdoor Parcel Locker, Sandstone
Write a Review
|
Questions & Answers (0)
Product Description
The valiant Outdoor Parcel Locker is designed to coordinate with Florence cluster box units (CBU). They can be grouped together to create a clean, uniform look and efficiently provide the extra space you need for USPS parcel delivery for your next new or replacement centralized mailbox project. Feature double-latching parcel locking mechanism with key trapping locks. Warranty of 5 years.
PRICE
$2,159.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 18 in |
| Height | 62 in |
| Weight | 100 lbs |
| 2nd Parcel Box Dimensions (W x D x H) | 12" x 15" x 19-3/4" |
| Parcel Box Dimensions (W x D x H) | 12" x 15" x 19-3/4" |
Product Details
| Assembly Required | Yes |
| Type | Front / Front Loading Master Access |
| Color | Tan |
| Series | Valiant |
| Style | Type I |
| Mounting Location | Post Mounted (Included) |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 1590T1SDAF |
| Number of Parcel Boxes | 2 |
| Brand | Florence |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | USPS Approved |