Superiorglove Clutch Gear Impact Resistant Mechanics Glove W/Suregrip Palm Patches, ANSI A2, L - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Glove - Clutch Gear Impact Resistant Mechanics, Suregrip Patches On The Palm, Tpr Back, ANSI A2
PRICE
$198.00 Sold in packages of 12 / $16.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
| Grip | TenActiv PVC Grip |
Product Details
| Type | Impact Gloves |
| Color | Black |
| Application | Construction, Metal Fabrication, Railyard, Utilities, Industrial Manufacturing |
| Series | Clutch Gear |
| Coating Coverage | Palm |
| Cuff Style | Hook & Loop |
| Palm Material | PVC |
| Material | TenActiv, PVC |
| Gender | Unisex |
| Package Quantity | 12 |
| Manufacturers Part Number | MXVSBE/L |
| Coating Material | PVC |
| Cut Level | A2 |
| Brand | Superiorglove |
Compliance & Certifications
| Certifications | ANSI Cut A2, Puncture 3 |