Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3166465

MPN #: GL408CM

Pyramex® Cut Resistant Gloves, Polyurethane Coated, ANSI A6, M, Red - Pkg Qty 12

Product Description
Discover the GL408C gloves for precision handling with a level 5 abrasion and A6 cut rating. Enhanced with PU dipped palms and an 18G HPPE liner with PMXTECK for unparalleled protection and comfort. Featuring touchscreen capabilities and reinforced thumb saddles for added safety and durability.

  • PRECISION GRIP: Polyurethane dipped palm and fingers provide superior grip in both wet and dry conditions, making them ideal for precise handling tasks.
  • TRIPLE SHIELD: 18G HPPE liner defends against punctures, cuts and abrasions ensuring unmatched protection and flexibility.
  • SMOOTH BARRIER: PMXTECK creates an exterior built for durability and a soft interior ensuring precise performance with soothing, breathable comfort.
  • SCREEN EASE: Touchscreen compatibility enables seamless connectivity without removing gloves.
  • SEAMLESS DURABILITY: Reinforced thumb saddle designed for longevity and added protection in high-stress areas.
  • TRIED AND TESTED: Meets ANSI/ISEA 105 – CUT A6 | ABRASION 5 | PUNCTURE 4 and EN 388 – 3X42F, ensuring quality and safety.

Features:
  • Type: Dipped Glove
  • Material: Polyurethane
  • Liner: 18 Gauge PMXTECK HPPE
  • Cuff: HPPE + Latex Elastic
  • Polyurethane coating on the palm and fingers for good grip and precision handling
  • 18 gauge PMXTECK plated knit HPPE cut-resistant liner delivers cool comfort for all-day wear
  • Glove design offers touch sensitivity and low particulate shed
  • Reinforced thumb reduces stress in high-wear area
  • Knit cuff creates a snug fit to keep out debris
  • Applications: General Assembly, Glass Handling, Industrial Applications, Iron and Steel Processing, Metal Stamping, Mechanized Equipment Repair and Maintenance, Precision Construction and Finishing, Sharp Material Handling


PRICE
$117.60  Sold in packages of 12 / $9.80 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripWet/Dry PU
Gauge18 ga

Product Details

Abrasion LevelA5
TypeCoated Gloves
ColorRed
ApplicationGeneral Assembly, Glass Handling, Industrial Application, Material Handling
SeriesGL408C
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialPolyurethane
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part NumberGL408CM
Lining MaterialHPPE
Coating MaterialPolyurethane
Cut LevelA6
BrandPyramex Safety

Compliance & Certifications

EN 3883X42F
CertificationsANSI/ISEA 105, ANSI Cut A6, Abrasion 5, Puncture 4, EN 388: 3X42F, CE