x

Take 15% off your entire order!

Offer applied at checkout

Clutch Master Cylinder - Dorman CM350089

Clutch Master Cylinder - Dorman CM350089

Item #: WBB2405921

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Clutch master cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch master cylinder is built to match the original clutch master in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Chevrolet Camaro 1997-96, Pontiac Firebird 1997-96

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors10230433, 12550240, 12551434, 12557509, 12559911, 12559912
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Camaro - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1996-1997
Pontiac+ Expand List– Hide List
  • Firebird - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1996-1997
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • Camaro   1996-1997
Pontiac + Expand List - Hide List
  • Firebird   1996-1997

  • ITEM GRADE Standard Replacement
  • BORE SIZE 18 mm
  • BRAND Dorman - First Stop
  • PACKAGE CONTENTS Clutch Master Cylinder
  • DESCRIPTION Clutch Master Cylinder
  • UPC 82702349250
  • MANUFACTURERS PART NUMBER CM350089
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Master Cylinder - Dorman CM350089

Clutch Master Cylinder - Dorman CM350089

Item #: WBB2405921

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant