x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Clutch Master Cylinder - Dorman CM39738

Clutch Master Cylinder - Dorman CM39738

Item #: WBB2403476

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Clutch master cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch master cylinder is built to match the original clutch master in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Jeep Cherokee 1987-85, Jeep Comanche 1987-86, Jeep Wagoneer 1986-85

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Chrysler53001163, 8953001163
Vehicle Fitment: Make\Model   Year(s)
Jeep+ Expand List– Hide List
  • Cherokee   1985-1987
  • Comanche   1986-1987
  • Wagoneer   1985-1986
Vehicle Fitment: Make\Model   Year(s)
Jeep + Expand List - Hide List
  • Cherokee   1985-1987
  • Comanche   1986-1987
  • Wagoneer   1985-1986

  • ITEM GRADE Standard Replacement
  • BORE SIZE 0.688 In.
  • BRAND Dorman - First Stop
  • PACKAGE CONTENTS Clutch Master Cylinder
  • DESCRIPTION Clutch Master Cylinder
  • UPC 82702350270
  • MANUFACTURERS PART NUMBER CM39738
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Master Cylinder - Dorman CM39738

Clutch Master Cylinder - Dorman CM39738

Item #: WBB2403476

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant