x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Clutch Master Cylinder - Dorman CM640022

Clutch Master Cylinder - Dorman CM640022

Item #: WBB2403566

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Clutch master cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch master cylinder is built to match the original clutch master in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Pontiac 2008-03, Scion 2010-05, Toyota 2008-00

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors88969192
Toyota3142020070
Vehicle Fitment: Make\Model   Year(s)
Pontiac+ Expand List– Hide List
  • Vibe   2003-2008
Scion+ Expand List– Hide List
  • tC   2005-2010
Toyota+ Expand List– Hide List
  • Camry   2002-2006
  • Celica   2000-2005
  • Corolla   2003-2008
  • Matrix   2003-2008
  • Solara   2004-2008
Vehicle Fitment: Make\Model   Year(s)
Pontiac + Expand List - Hide List
  • Vibe   2003-2008
Scion + Expand List - Hide List
  • tC   2005-2010
Toyota + Expand List - Hide List
  • Camry   2002-2006
  • Celica   2000-2005
  • Corolla   2003-2008
  • Matrix   2003-2008
  • Solara   2004-2008

  • ITEM GRADE Standard Replacement
  • BORE SIZE 0.625 In.
  • BRAND Dorman - First Stop
  • PACKAGE CONTENTS Clutch Master Cylinder
  • PORT THREAD DIAMETER 10
  • DESCRIPTION Clutch Master Cylinder
  • UPC 82702450482
  • OUTLET THREAD SIZE M10 X 1.0
  • MANUFACTURERS PART NUMBER CM640022
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Master Cylinder - Dorman CM640022

Clutch Master Cylinder - Dorman CM640022

Item #: WBB2403566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant