x

Take 15% off your entire order!

Offer applied at checkout

Clutch Master Cylinder - Dorman CM640200

Clutch Master Cylinder - Dorman CM640200

Item #: WBB2405727

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Clutch master cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch master cylinder is built to match the original clutch master in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Volvo VHD 2005-01, Volvo VN 1999-98, Volvo VNL 2005-00, Volvo VNM 2005-00

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
White/Volvo8085690

  • BRAND Dorman - First Stop
  • DESCRIPTION Clutch Master Cylinder
  • UPC 885484720497
  • MANUFACTURERS PART NUMBER CM640200
  • ITEM GRADE Standard Replacement
  • BORE SIZE 1-1/8 In.
  • MATERIAL Cast Iron
  • PACKAGE CONTENTS Clutch Master Cylinder
  • CYLINDER TYPE External
  • PORT THREAD DIAMETER M12
  • RESERVOIR INCLUDED No
  • PRE-BLED/PRE-FILLED No
  • OUTLET THREAD SIZE M12 X 1.5
  • RESERVOIR TYPE Removable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Master Cylinder - Dorman CM640200

Clutch Master Cylinder - Dorman CM640200

Item #: WBB2405727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant