x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Clutch Master Cylinder - Dorman CM640212

Clutch Master Cylinder - Dorman CM640212

Item #: WBB2405905

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Clutch master cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch master cylinder is built to match the original clutch master in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Toyota Camry 2013-07

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Toyota3142033030
Vehicle Fitment: Make\Model   Year(s)
Toyota+ Expand List– Hide List
  • Camry   2007-2013
Vehicle Fitment: Make\Model   Year(s)
Toyota + Expand List - Hide List
  • Camry   2007-2013

  • BRAND Dorman - First Stop
  • DESCRIPTION Clutch Master Cylinder
  • UPC 889245283092
  • MANUFACTURERS PART NUMBER CM640212
  • ITEM GRADE Standard Replacement
  • BORE SIZE 5/8 In.
  • MATERIAL Aluminum
  • PACKAGE CONTENTS 1 Clutch Master Cylinder
  • CYLINDER TYPE External
  • OUTLET QUANTITY 1
  • RESERVOIR INCLUDED No
  • PRE-BLED/PRE-FILLED Yes
  • OUTLET THREAD SIZE M10 X 1.0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Master Cylinder - Dorman CM640212

Clutch Master Cylinder - Dorman CM640212

Item #: WBB2405905

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant