x

Take 15% off your entire order!

Offer applied at checkout

Clutch Master Cylinder - Dorman CM640227

Clutch Master Cylinder - Dorman CM640227

Item #: WBB2405852

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Clutch master cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch master cylinder is built to match the original clutch master in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Infiniti G35 2008-07, Nissan 370Z 2019-09

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Nissan30610JK000, 30610JK00B
Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • G35   2007-2008
Nissan+ Expand List– Hide List
  • 370Z   2009-2019
Vehicle Fitment: Make\Model   Year(s)
Infiniti + Expand List - Hide List
  • G35   2007-2008
Nissan + Expand List - Hide List
  • 370Z   2009-2019

  • BRAND Dorman - First Stop
  • DESCRIPTION Clutch Master Cylinder
  • UPC 889245448729
  • MANUFACTURERS PART NUMBER CM640227
  • ITEM GRADE Standard Replacement
  • BORE SIZE 0.688 In.
  • MATERIAL Aluminum
  • PACKAGE CONTENTS 1 Clutch Master Cylinder
  • CYLINDER TYPE Piston
  • OUTLET TYPE Threaded
  • OUTLET QUANTITY 1
  • RESERVOIR INCLUDED No
  • PRE-BLED/PRE-FILLED No
  • OUTLET THREAD SIZE M10-1.0
  • RESERVOIR TYPE Single Remote
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Master Cylinder - Dorman CM640227

Clutch Master Cylinder - Dorman CM640227

Item #: WBB2405852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant