x

Take 15% off your entire order!

Offer applied at checkout

Clutch Slave Cylinder - Dorman CS11956

Clutch Slave Cylinder - Dorman CS11956

Item #: WBB2403696

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Clutch slave cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch slave cylinder is built to match the original clutch slave in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: American Motors 1983-81, Jeep 1985-80

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
ChryslerJ3241867
Vehicle Fitment: Make\Model   Year(s)
American Motors+ Expand List– Hide List
  • Concord - Engine: L4, 2.5L, 151ci, GAS   1982-1982
  • Eagle - Engine: L4, 2.5L, 151ci, GAS   1981-1983
  • Spirit - Engine: L4, 2.5L, 151ci, GAS   1982-1982
Jeep+ Expand List– Hide List
  • CJ5   1980-1982
  • CJ5 - Engine: L6, 4.2L, 258ci, GAS   1983-1983
  • CJ7   1980-1982
  • CJ7 - Engine: L6, 4.2L, 258ci, GAS   1983-1985
  • Scrambler   1981-1982
  • Scrambler - Engine: L6, 4.2L, 258ci, GAS   1983-1985
Vehicle Fitment: Make\Model   Year(s)
American Motors + Expand List - Hide List
  • Concord   1982
  • Eagle   1981-1983
  • Spirit   1982
Jeep + Expand List - Hide List
  • CJ5   1980-1983
  • CJ7   1980-1985
  • Scrambler   1981-1985

  • ITEM GRADE Standard Replacement
  • BORE SIZE 0.875 In.
  • BRAND Dorman - First Stop
  • PACKAGE CONTENTS Clutch Slave Cylinder
  • DESCRIPTION Clutch Slave Cylinder
  • DESCRIBE TYPE External
  • UPC 82702351802
  • MANUFACTURERS PART NUMBER CS11956
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Slave Cylinder - Dorman CS11956

Clutch Slave Cylinder - Dorman CS11956

Item #: WBB2403696

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant