x

Take 15% off your entire order!

Offer applied at checkout

Clutch Slave Cylinder - Dorman CS12247

Clutch Slave Cylinder - Dorman CS12247

Item #: WBB2403704

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $16.50

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Clutch slave cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch slave cylinder is built to match the original clutch slave in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Isuzu Amigo 1994-89, Isuzu Pickup 1995-88, Isuzu Rodeo 1992-91, Isuzu Trooper 1991-86

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors94389194, 94460210
Isuzu8943193150, 8943891941, 8944602100
Vehicle Fitment: Make\Model   Year(s)
Isuzu+ Expand List– Hide List
  • Amigo   1989-1994
  • Pickup   1988-1992
  • Pickup - Engine: L4, 2.6L, 2559cc, GAS   1995-1995
  • Pickup - Engine: V6, 3.1L, 3137cc, GAS   1993-1994
  • Rodeo   1991-1992
  • Trooper   1986-1988
  • Trooper - Engine: L4, 2.6L, 2559cc, GAS   1989-1991
Vehicle Fitment: Make\Model   Year(s)
Isuzu + Expand List - Hide List
  • Amigo   1989-1994
  • Pickup   1988-1995
  • Rodeo   1991-1992
  • Trooper   1986-1991

  • ITEM GRADE Standard Replacement
  • BORE SIZE 0.875 In.
  • BRAND Dorman - First Stop
  • PACKAGE CONTENTS Clutch Slave Cylinder
  • DESCRIBE TYPE External
  • DESCRIPTION Clutch Slave Cylinder
  • UPC 82702351826
  • MANUFACTURERS PART NUMBER CS12247
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Slave Cylinder - Dorman CS12247

Clutch Slave Cylinder - Dorman CS12247

Item #: WBB2403704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant