x

Take 15% off your entire order!

Offer applied at checkout

Clutch Slave Cylinder - Dorman CS360005

Clutch Slave Cylinder - Dorman CS360005

Item #: WBB2405787

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Clutch slave cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch slave cylinder is built to match the original clutch slave in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Chevrolet 1995-92, GMC 1995-92, Oldsmobile 1994-92

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors12387940, 12549133, 15659912, 15679653, 15679690, 15953303, 15965939, 15998929
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Blazer   1995-1995
  • S10 - Engine: V6, 4.3L, 262ci, GAS   1992-1995
  • S10 Blazer   1992-1994
GMC+ Expand List– Hide List
  • Jimmy   1992-1995
  • Sonoma - Engine: V6, 4.3L, 262ci, GAS   1992-1995
  • Typhoon   1992-1993
Oldsmobile+ Expand List– Hide List
  • Bravada   1992-1994
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • Blazer   1995
  • S10   1992-1995
  • S10 Blazer   1992-1994
GMC + Expand List - Hide List
  • Jimmy   1992-1995
  • Sonoma   1992-1995
  • Typhoon   1992-1993
Oldsmobile + Expand List - Hide List
  • Bravada   1992-1994

  • ITEM GRADE Standard Replacement
  • BORE SIZE 21 mm
  • MATERIAL Aluminum
  • BRAND Dorman - First Stop
  • PACKAGE CONTENTS Clutch Slave Cylinder
  • DESCRIPTION Clutch Slave Cylinder
  • DESCRIBE TYPE External
  • UPC 82702352144
  • MANUFACTURERS PART NUMBER CS360005
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Slave Cylinder - Dorman CS360005

Clutch Slave Cylinder - Dorman CS360005

Item #: WBB2405787

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant