x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Clutch Slave Cylinder - Dorman CS37516

Clutch Slave Cylinder - Dorman CS37516

Item #: WBB2405818

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Clutch slave cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch slave cylinder is built to match the original clutch slave in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Audi 1988-78, Volkswagen 1988-85

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Volkswagen431721261, 443721261, 857721261
Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • 4000   1983-1987
  • 4000 Quattro   1984-1987
  • 5000   1978-1988
  • 5000 Quattro   1986-1988
  • Coupe   1981-1987
  • Quattro   1983-1985
Volkswagen+ Expand List– Hide List
  • Quantum   1985-1988
Vehicle Fitment: Make\Model   Year(s)
Audi + Expand List - Hide List
  • 4000   1983-1987
  • 4000 Quattro   1984-1987
  • 5000   1978-1988
  • 5000 Quattro   1986-1988
  • Coupe   1981-1987
  • Quattro   1983-1985
Volkswagen + Expand List - Hide List
  • Quantum   1985-1988

  • ITEM GRADE Standard Replacement
  • BORE SIZE 0.875 In.
  • BRAND Dorman - First Stop
  • PACKAGE CONTENTS Clutch Slave Cylinder
  • DESCRIPTION Clutch Slave Cylinder
  • DESCRIBE TYPE External
  • UPC 82702352908
  • MANUFACTURERS PART NUMBER CS37516
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Slave Cylinder - Dorman CS37516

Clutch Slave Cylinder - Dorman CS37516

Item #: WBB2405818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant