x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Clutch Slave Cylinder - Dorman CS37568

Clutch Slave Cylinder - Dorman CS37568

Item #: WBB2405484

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Clutch slave cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch slave cylinder is built to match the original clutch slave in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: BMW 1993-76

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
BMW21521116300, 21521156300
Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 318i   1984-1985, 1991-1991
  • 318is   1991-1991
  • 320i   1977-1983
  • 325   1987-1988
  • 325e   1985-1987
  • 325i   1987-1993
  • 325iX   1988-1991
  • 325is   1987-1991
  • 528e   1985-1988
  • 528i   1979-1981
  • 530i   1976-1978
  • 533i   1983-1984
  • 535i   1985-1988
  • 535is   1988-1988
  • 633CSi   1978-1984
  • 635CSi   1985-1989
  • M3   1988-1991
  • M5   1988-1988
  • M6   1987-1988
Vehicle Fitment: Make\Model   Year(s)
BMW + Expand List - Hide List
  • 318i   1984-1985,1991
  • 318is   1991
  • 320i   1977-1983
  • 325   1987-1988
  • 325e   1985-1987
  • 325i   1987-1993
  • 325iX   1988-1991
  • 325is   1987-1991
  • 528e   1985-1988
  • 528i   1979-1981
  • 530i   1976-1978
  • 533i   1983-1984
  • 535i   1985-1988
  • 535is   1988
  • 633CSi   1978-1984
  • 635CSi   1985-1989
  • M3   1988-1991
  • M5   1988
  • M6   1987-1988

  • ITEM GRADE Standard Replacement
  • BORE SIZE 0.813 In.
  • BRAND Dorman - First Stop
  • PACKAGE CONTENTS Clutch Slave Cylinder
  • DESCRIPTION Clutch Slave Cylinder
  • DESCRIBE TYPE External
  • UPC 82702352991
  • MANUFACTURERS PART NUMBER CS37568
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Slave Cylinder - Dorman CS37568

Clutch Slave Cylinder - Dorman CS37568

Item #: WBB2405484

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant