x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Clutch Slave Cylinder - Dorman CS650205

Clutch Slave Cylinder - Dorman CS650205

Item #: WBB2405873

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Clutch slave cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch slave cylinder is built to match the original clutch slave in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Pontiac Vibe 2010-09, Toyota Corolla 2013-09, Toyota Matrix 2014-09

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Toyota3147012161, 88975037
Vehicle Fitment: Make\Model   Year(s)
Pontiac+ Expand List– Hide List
  • Vibe - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS   2009-2010
  • Vibe - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2009-2010
Toyota+ Expand List– Hide List
  • Corolla   2012-2013
  • Corolla - Engine: L4, 1.8L, 1794cc, GAS   2009-2009
  • Corolla - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS   2009-2011
  • Corolla - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2009-2011
  • Matrix - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS   2009-2014
  • Matrix - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2009-2014
Vehicle Fitment: Make\Model   Year(s)
Pontiac + Expand List - Hide List
  • Vibe   2009-2010
Toyota + Expand List - Hide List
  • Corolla   2009-2013
  • Matrix   2009-2014

  • BRAND Dorman - First Stop
  • THREADED ROD No
  • STUD QUANTITY 0
  • INLET DIAMETER M10
  • GRADE TYPE Regular
  • MOUNT HOLE QUANTITY 2
  • INLET THREAD SIZE M10 X 1.0
  • DESCRIBE TYPE External
  • DESCRIPTION Clutch Slave Cylinder
  • UPC 889245175663
  • MANUFACTURERS PART NUMBER CS650205
  • ITEM GRADE Standard Replacement
  • BORE SIZE 0.75 In.
  • MATERIAL Cast Iron
  • PACKAGE CONTENTS 1 Clutch Slave Cylinder
  • CYLINDER TYPE External
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Slave Cylinder - Dorman CS650205

Clutch Slave Cylinder - Dorman CS650205

Item #: WBB2405873

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant