x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Clutch Slave Cylinder - Dorman CS650218

Clutch Slave Cylinder - Dorman CS650218

Item #: WBB2403539

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Clutch slave cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch slave cylinder is built to match the original clutch slave in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Nissan Frontier 2019-15, Nissan Frontier 2012-05, Nissan NP300 Frontier 2019-16

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Nissan30620EA000, 30620EA00A
Vehicle Fitment: Make\Model   Year(s)
Nissan+ Expand List– Hide List
  • Frontier   2017-2019
  • Frontier - Engine: L4, 2.4L, 2389cc, GAS   2006-2007
  • Frontier - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2005-2012, 2015-2016
  • Frontier - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2005-2012, 2015-2016
  • Frontier - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2005-2012, 2015-2016
  • Frontier - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2005-2012, 2015-2016
  • Frontier - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2005-2012, 2015-2016
  • Frontier - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2005-2012, 2015-2016
  • NP300   2020-2020
  • NP300 Frontier   2017-2020
  • NP300 Frontier - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2016-2016
  • NP300 Frontier - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2016-2016
  • NP300 Frontier - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2016-2016
  • NP300 Frontier - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2016-2016
  • NP300 Frontier - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2016-2016
  • NP300 Frontier - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2016-2016
Vehicle Fitment: Make\Model   Year(s)
Nissan + Expand List - Hide List
  • Frontier   2005-2012,2015-2019
  • NP300   2020
  • NP300 Frontier   2016-2020

  • THREADED ROD No
  • BRAND Dorman - First Stop
  • STUD QUANTITY 0
  • INLET DIAMETER 10 mm
  • GRADE TYPE Regular
  • MOUNT HOLE QUANTITY 2
  • INLET THREAD SIZE M10 X 1.0
  • DESCRIPTION Clutch Slave Cylinder
  • DESCRIBE TYPE External
  • UPC 889245420435
  • MANUFACTURERS PART NUMBER CS650218
  • ITEM GRADE Standard Replacement
  • BORE SIZE 0.75 In.
  • MATERIAL Aluminum
  • PACKAGE CONTENTS 1 Clutch Slave Cylinder
  • CYLINDER TYPE External
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Slave Cylinder - Dorman CS650218

Clutch Slave Cylinder - Dorman CS650218

Item #: WBB2403539

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant