x

Take 15% off your entire order!

Offer applied at checkout

Clutch Slave Cylinder - Dorman CS650225

Clutch Slave Cylinder - Dorman CS650225

Item #: WBB2405570

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Clutch slave cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch slave cylinder is built to match the original clutch slave in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Honda Accord 2019-13, Honda Civic 2018-16

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Honda46930SWAG11
Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • Accord   2013-2014, 2016-2020
  • Accord - Engine: L4, 2.0L, 1993cc, 122ci, ELECTRIC/GAS   2015-2015
  • Accord - Engine: L4, 2.4L, 2356cc, 144ci, GAS   2015-2015
  • Accord - Engine: V6, 3.5L, 3471cc, ELECTRIC/GAS   2015-2015
  • Accord - Engine: V6, 3.5L, 3471cc, GAS   2015-2015
  • Civic   2016-2018, 2020-2020
Vehicle Fitment: Make\Model   Year(s)
Honda + Expand List - Hide List
  • Accord   2013-2020
  • Civic   2016-2018,2020

  • BRAND Dorman - First Stop
  • THREADED ROD No
  • STUD QUANTITY 0
  • INLET DIAMETER 10 mm
  • GRADE TYPE Regular
  • MOUNT HOLE QUANTITY 2
  • INLET THREAD SIZE M10 X 1.0
  • DESCRIBE TYPE External
  • DESCRIPTION Clutch Slave Cylinder
  • UPC 889245458780
  • MANUFACTURERS PART NUMBER CS650225
  • ITEM GRADE Standard Replacement
  • BORE SIZE 3/4 In.
  • MATERIAL Aluminum
  • PACKAGE CONTENTS 1 Clutch Slave Cylinder
  • CYLINDER TYPE External
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Slave Cylinder - Dorman CS650225

Clutch Slave Cylinder - Dorman CS650225

Item #: WBB2405570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant