x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Clutch Slave Cylinder - Dorman CS650228

Clutch Slave Cylinder - Dorman CS650228

Item #: WBB2405732

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Clutch slave cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch slave cylinder is built to match the original clutch slave in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Subaru Impreza 2011-06, Subaru WRX STI 2019-17

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Subaru30620AA151
Vehicle Fitment: Make\Model   Year(s)
Subaru+ Expand List– Hide List
  • Impreza   2006-2011
  • WRX STI   2017-2020
Vehicle Fitment: Make\Model   Year(s)
Subaru + Expand List - Hide List
  • Impreza   2006-2011
  • WRX STI   2017-2020

  • BRAND Dorman - First Stop
  • THREADED ROD No
  • STUD QUANTITY 0
  • INLET DIAMETER 10 mm
  • GRADE TYPE Regular
  • MOUNT HOLE QUANTITY 2
  • INLET THREAD SIZE M10 X 1.0
  • DESCRIPTION Clutch Slave Cylinder
  • DESCRIBE TYPE External
  • UPC 889245411105
  • MANUFACTURERS PART NUMBER CS650228
  • ITEM GRADE Standard Replacement
  • BORE SIZE 13/16 In.
  • MATERIAL Cast Iron
  • PACKAGE CONTENTS 1 Clutch Slave Cylinder
  • CYLINDER TYPE External
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Slave Cylinder - Dorman CS650228

Clutch Slave Cylinder - Dorman CS650228

Item #: WBB2405732

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant