Cal-Mil 1261 Classic Tier Condiment Display 6-1/2"W x 12"D x 20-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
This is a great product for a functional display of all of your coffee amenities. It features an all over black body made from ABS material with four different sections for a variety of condiments and packets.
PRICE
$125.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 12 in |
| Height | 20-1/2 in |
Product Details
| Material | ABS |
| Number of Compartments | 4 |
| Description | Classic Tier Condiment Display |
| Color | Black |
| Manufacturers Part Number | 1261 |
| Brand | Cal-Mil |